Motion
06172910
1" Knob Diam, 15/16" Recess Diam, Skirted Knob, 1-1/2" Skirt Diam, 1/2" Stem Hole Depth, 11/16" High
MI ITEM #06288102
MFR #06172910
Price$6.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Knob Diam, 15/16" Recess Diam, Skirted Knob, 1-1/2" Skirt Diam, 1/2" Stem Hole Depth, 11/16" High
MI ITEM #06288102
MFR #06172910

Mfr description
G10-1600BW 1-1/2X11/16" GIBRALTAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.98/each

Specifications

Dimensions

  • Knob Diameter
    1
  • Recess Diameter
    15/16 in

Details

  • PSC Code
    5340
  • Stem Hole Depth
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)