Motion
06172951
13/16" Knob Diam, 11/16" Recess Diam, Skirted Knob, 1-1/8" Skirt Diam, 1/2" Stem Hole Depth, 5/8" High
Mi Item #06288108
MFR #06172951
Price$5.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13/16" Knob Diam, 11/16" Recess Diam, Skirted Knob, 1-1/8" Skirt Diam, 1/2" Stem Hole Depth, 5/8" High
Mi Item #06288108
MFR #06172951

Mfr description
G10-1913BD 1-1/8X5/8" GIBRALTAR CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.13/each

Specifications

Dimensions

  • Knob Diameter
    13/16
  • Recess Diameter
    11/16 in

Details

  • PSC Code
    5340
  • Stem Hole Depth
    1/2 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)