Motion
06172977
27/32" Knob Diam, 11/16" Recess Diam, Skirted Knob, 1-1/4" Skirt Diam, 1/2" Stem Hole Depth, 5/8" High
Mi Item #06288110
MFR #06172977
Price$10.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
27/32" Knob Diam, 11/16" Recess Diam, Skirted Knob, 1-1/4" Skirt Diam, 1/2" Stem Hole Depth, 5/8" High
Mi Item #06288110
MFR #06172977

Mfr description
G10-1919AE 1-1/4X5/8" GIBRALTAR CONTROL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.13/each

Specifications

Dimensions

  • Knob Diameter
    27/32
  • Recess Diameter
    11/16 in

Details

  • PSC Code
    5340
  • Stem Hole Depth
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)