Motion
06172902
1-1/4" Knob Diam, 21/32" Recess Diam, Skirted Knob, 1-1/4" Skirt Diam, 17/32" Stem Hole Depth, 5/8" High
Mi Item #06288377
MFR #06172902
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Knob Diam, 21/32" Recess Diam, Skirted Knob, 1-1/4" Skirt Diam, 17/32" Stem Hole Depth, 5/8" High
Mi Item #06288377
MFR #06172902

Mfr description
G1-1216BA 1-1/4X5/8" CHRM PLATE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Knob Diameter
    1-1/4
  • Recess Diameter
    21/32 in

Details

  • PSC Code
    5340
  • Stem Hole Depth
    17/32 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)