Motion
85558187
M6 x 1, 40mm Thread Length, 6mm Slot Width, Black Oxide, Steel T Slot Bolt - 63mm Length Under Head, Grade 10.9, 10mm Head Width x 4mm Head Height
MI ITEM #06288513
MFR #85558187
List Price$31.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6 x 1, 40mm Thread Length, 6mm Slot Width, Black Oxide, Steel T Slot Bolt - 63mm Length Under Head, Grade 10.9, 10mm Head Width x 4mm Head Height
MI ITEM #06288513
MFR #85558187

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$31.10/each for your price

Overview

Mfr description
23030.0063 M6X6X63 GIBRALTAR DIN T-SLOT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Type
    T-Slot Bolt
  • Thread Size
    M6x1.00
  • Slot Width
    6.00 mm
  • Head Height
    4.00 mm
  • Head Width
    10.00 mm
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 787
  • Length Under Head
    63.00 mm
  • Material Grade
    Grade 10.9
  • Thread Length
    40.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text