Motion
85558211
M8 x 1.25, 50mm Thread Length, 8mm Slot Width, Black Oxide, Steel T Slot Bolt - 80mm Length Under Head, Grade 10.9, 13mm Head Width x 6mm Head Height
Mi Item #06288516
MFR #85558211
Price$42.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8 x 1.25, 50mm Thread Length, 8mm Slot Width, Black Oxide, Steel T Slot Bolt - 80mm Length Under Head, Grade 10.9, 13mm Head Width x 6mm Head Height
Mi Item #06288516
MFR #85558211

Mfr description
23030.0083 M8X8X80 GIBRALTAR DIN T-SLOT
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.95/each

Specifications

Dimensions

  • Head Height
    6.00 mm
  • Head Width
    13.00 mm
  • Length Under Head
    80.00 mm
  • Slot Width
    8.00 mm
  • Thread Length
    50.00 mm
  • Thread Size
    M8x1.25

Details

  • Fastener Standard
    DIN 787
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)