Motion
85558245
M10 x 1.5, 60mm Thread Length, 10mm Slot Width, Black Oxide, Steel T Slot Bolt - 100mm Length Under Head, Grade 10.9, 15mm Head Width x 6mm Head Height
Mi Item #06288519
MFR #85558245
Price$51.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10 x 1.5, 60mm Thread Length, 10mm Slot Width, Black Oxide, Steel T Slot Bolt - 100mm Length Under Head, Grade 10.9, 15mm Head Width x 6mm Head Height
Mi Item #06288519
MFR #85558245

Mfr description
23030.0103 M10X10X100 GIBRALTAR DIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.22/each

Specifications

Dimensions

  • Head Height
    6.00 mm
  • Head Width
    15.00 mm
  • Length Under Head
    100.00 mm
  • Slot Width
    10.00 mm
  • Thread Length
    60.00 mm
  • Thread Size
    M10x1.50

Details

  • Fastener Standard
    DIN 787
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)