Motion
85558302
M12 x 1.75, 75mm Thread Length, 14mm Slot Width, Black Oxide, Steel T Slot Bolt - 125mm Length Under Head, Grade 10.9, 22mm Head Width x 8mm Head Height
MI ITEM #06288525
MFR #85558302
Price$57.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12 x 1.75, 75mm Thread Length, 14mm Slot Width, Black Oxide, Steel T Slot Bolt - 125mm Length Under Head, Grade 10.9, 22mm Head Width x 8mm Head Height
MI ITEM #06288525
MFR #85558302

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$57.88/each

Specifications

Dimensions

  • Head Height
    8.00 mm
  • Head Width
    22.00 mm
  • Length Under Head
    125.00 mm
  • Slot Width
    14.00 mm
  • Thread Length
    75.00 mm
  • Thread Size
    M12x1.75

Details

  • Fastener Standard
    DIN 787
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 10.9
  • System of Measurement
    Metric
  • Type
    T-Slot Bolt

Overview

Mfr description
23030.0143 M12X14X125 GIBRALTAR DIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought