Motion
85558328
M16 x 2, 45mm Thread Length, 16mm Slot Width, Black Oxide, Steel T Slot Bolt - 63mm Length Under Head, Grade 8.8, 25mm Head Width x 9mm Head Height
Mi Item #06288527
MFR #85558328
Price$67.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 x 2, 45mm Thread Length, 16mm Slot Width, Black Oxide, Steel T Slot Bolt - 63mm Length Under Head, Grade 8.8, 25mm Head Width x 9mm Head Height
Mi Item #06288527
MFR #85558328

Mfr description
23030.0161 M16X16X63 GIBRALTAR DIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.38/each

Specifications

Dimensions

  • Head Height
    9.00 mm
  • Head Width
    25.00 mm
  • Length Under Head
    63.00 mm
  • Slot Width
    16.00 mm
  • Thread Length
    45.00 mm
  • Thread Size
    M16x2.00

Details

  • Fastener Standard
    DIN 787
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)