Motion
85558336
M16 x 2, 55mm Thread Length, 16mm Slot Width, Black Oxide, Steel T Slot Bolt - 80mm Length Under Head, Grade 8.8, 25mm Head Width x 9mm Head Height
MI ITEM #06288528
MFR #85558336
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 x 2, 55mm Thread Length, 16mm Slot Width, Black Oxide, Steel T Slot Bolt - 80mm Length Under Head, Grade 8.8, 25mm Head Width x 9mm Head Height
MI ITEM #06288528
MFR #85558336

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23030.0165 M16X16X80 GIBRALTAR DIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Fastener Standard
    DIN 787
  • Finish Coating
    Black Oxide
  • Head Height
    9.00 mm
  • Head Width
    25.00 mm
  • Length Under Head
    80.00 mm
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • Slot Width
    16.00 mm
  • System of Measurement
    Metric
  • Thread Length
    55.00 mm
  • Thread Size
    M16x2.00
  • Type
    T-Slot Bolt

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text