Motion
85558344
M16 x 2, 45mm Thread Length, 18mm Slot Width, Black Oxide, Steel T Slot Bolt - 63mm Length Under Head, Grade 8.8, 28mm Head Width x 10mm Head Height
MI ITEM #06288529
MFR #85558344
List Price$50.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 x 2, 45mm Thread Length, 18mm Slot Width, Black Oxide, Steel T Slot Bolt - 63mm Length Under Head, Grade 8.8, 28mm Head Width x 10mm Head Height
MI ITEM #06288529
MFR #85558344

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$50.83/each for your price

Overview

Mfr description
23030.0181 M16X18X63 GIBRALTAR DIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Type
    T-Slot Bolt
  • Thread Size
    M16x2.00
  • Slot Width
    18.00 mm
  • Head Height
    10.00 mm
  • Head Width
    28.00 mm
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 787
  • Length Under Head
    63.00 mm
  • Material Grade
    Grade 8.8
  • Thread Length
    45.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text