Motion
85558351
M16 x 2, 63mm Thread Length, 18mm Slot Width, Black Oxide, Steel T Slot Bolt - 100mm Length Under Head, Grade 8.8, 28mm Head Width x 10mm Head Height
Mi Item #06288530
MFR #85558351
Price$70.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16 x 2, 63mm Thread Length, 18mm Slot Width, Black Oxide, Steel T Slot Bolt - 100mm Length Under Head, Grade 8.8, 28mm Head Width x 10mm Head Height
Mi Item #06288530
MFR #85558351

Mfr description
23030.0182 M16X18X100 GIBRALTAR DIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.48/each

Specifications

Dimensions

  • Head Height
    10.00 mm
  • Head Width
    28.00 mm
  • Length Under Head
    100.00 mm
  • Slot Width
    18.00 mm
  • Thread Length
    63.00 mm
  • Thread Size
    M16x2.00

Details

  • Fastener Standard
    DIN 787
  • Finish Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 8.8
  • System of Measurement
    Metric
  • Type
    T-Slot Bolt
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)