Motion
85558377
M20 x 2.5, 65mm Thread Length, 22mm Slot Width, Black Oxide, Steel T Slot Bolt - 100mm Length Under Head, Grade 8.8, 35mm Head Width x 14mm Head Height
MI ITEM #06288532
MFR #85558377
List Price$79.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20 x 2.5, 65mm Thread Length, 22mm Slot Width, Black Oxide, Steel T Slot Bolt - 100mm Length Under Head, Grade 8.8, 35mm Head Width x 14mm Head Height
MI ITEM #06288532
MFR #85558377

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$79.90/each for your price

Overview

Mfr description
23030.0225 M20X22X100 GIBRALTAR DIN
  • Steel is strong and durable but less corrosion resistant than stainless steel
  • To improve its resistance to corrosion, it may receive additional finishes and coatings
  • T-slot bolts are forged clamping bolts used with T-slotted workpieces
  • They are exceptionally strong.

Specifications

  • Type
    T-Slot Bolt
  • Thread Size
    M20x2.50
  • Slot Width
    22.00 mm
  • Head Height
    14.00 mm
  • Head Width
    35.00 mm
  • Material
    Steel
  • Finish Coating
    Black Oxide
  • System of Measurement
    Metric
  • Fastener Standard
    DIN 787
  • Length Under Head
    100.00 mm
  • Material Grade
    Grade 8.8
  • Thread Length
    65.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text