Motion
85558690
M10, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;16mm Wide Across Flats, 15mm High, 15mm Radius
MI ITEM #06288535
MFR #85558690
List Price$3.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;16mm Wide Across Flats, 15mm High, 15mm Radius
MI ITEM #06288535
MFR #85558690

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.53/each for your price

Overview

Mfr description
23070.0010 M10X15 GIBRALTAR DIN FIXTURE
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M10 mm
  • Material
    Steel
  • Finish Coating
    Black Phosphate
  • Thread Direction
    Right Hand
  • Height
    15.00 mm
  • Width Across Flats
    16.00 mm
  • Material Grade
    10
  • Width Across Points
    18.50mm
  • Radius
    15.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text