Motion
85558732
M18, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;27mm Wide Across Flats, 27mm High, 24.5mm Radius
MI ITEM #06288539
MFR #85558732
List Price$13.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18, Steel, Black Phosphate Coated, Right Hand Spherical Fixture Nut;27mm Wide Across Flats, 27mm High, 24.5mm Radius
MI ITEM #06288539
MFR #85558732

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.85/each for your price

Overview

Mfr description
23070.0018 M18X27 GIBRALTAR DIN FIXTURE
  • Steel is strong and durable but less corrosion resistant than stainless steelTo improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M18 mm
  • Material
    Steel
  • Finish Coating
    Black Phosphate
  • Thread Direction
    Right Hand
  • Height
    27.00 mm
  • Width Across Flats
    27.00 mm
  • Material Grade
    10
  • Width Across Points
    31.20mm
  • Radius
    24.50 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text