Motion
85558757
M6, 14mm Flange Diam, 9mm High, 10mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 3" Flange Height, DIN 6331
MI ITEM #06288541
MFR #85558757
List Price$3.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6, 14mm Flange Diam, 9mm High, 10mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 3" Flange Height, DIN 6331
MI ITEM #06288541
MFR #85558757

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.10/each for your price

Overview

Mfr description
23080.0006 M6X9 GIBRALTAR DIN COLLAR NUT
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M6
  • Material
    Steel
  • System of Measurement
    Metric
  • Flange Diameter
    14.00 mm
  • Flange Height
    3.00 in
  • Material Grade
    10
  • Type
    Flange Nut
  • Coating
    Black Phosphate
  • Fastener Standard
    DIN 6331
  • Width Across Flats
    10.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text