Motion
85558765
M8, 18mm Flange Diam, 12mm High, 13mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 3.5" Flange Height, DIN 6331
Mi Item #06288542
MFR #85558765
Price$2.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8, 18mm Flange Diam, 12mm High, 13mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 3.5" Flange Height, DIN 6331
Mi Item #06288542
MFR #85558765

Mfr description
23080.0008 M8X12 GIBRALTAR DIN COLLAR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.83/each

Specifications

Dimensions

  • Flange Diameter
    18.00 mm
  • Flange Height
    3.50 in
  • Thread Size
    M8
  • Width Across Flats
    13.00 mm

Details

  • Coating
    Black Phosphate
  • Fastener Standard
    DIN 6331
  • Material
    Steel
  • Material Grade
    10
  • System of Measurement
    Metric
  • Type
    Flange Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)