Motion
85558773
M10, 22mm Flange Diam, 15mm High, 16mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 4" Flange Height, DIN 6331
MI ITEM #06288543
MFR #85558773
List Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10, 22mm Flange Diam, 15mm High, 16mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 4" Flange Height, DIN 6331
MI ITEM #06288543
MFR #85558773

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.50/each for your price

Overview

Mfr description
23080.0010 M10X15 GIBRALTAR DIN COLLAR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M10
  • Material
    Steel
  • System of Measurement
    Metric
  • Flange Diameter
    22.00 mm
  • Flange Height
    4.00 in
  • Material Grade
    10
  • Type
    Flange Nut
  • Coating
    Black Phosphate
  • Fastener Standard
    DIN 6331
  • Width Across Flats
    16.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text