Motion
85558781
M12, 25mm Flange Diam, 18mm High, 18mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 4" Flange Height, DIN 6331
MI ITEM #06288544
MFR #85558781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12, 25mm Flange Diam, 18mm High, 18mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 4" Flange Height, DIN 6331
MI ITEM #06288544
MFR #85558781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23080.0012 M12X18 GIBRALTAR DIN COLLAR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M12
  • Material
    Steel
  • System of Measurement
    Metric
  • Flange Diameter
    25.00 mm
  • Flange Height
    4.00 in
  • Material Grade
    10
  • Type
    Flange Nut
  • Coating
    Black Phosphate
  • Fastener Standard
    DIN 6331
  • Width Across Flats
    18.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text