Motion
85558799
M14, 28mm Flange Diam, 21mm High, 21mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 4" Flange Height
MI ITEM #06288545
MFR #85558799
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M14, 28mm Flange Diam, 21mm High, 21mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 4" Flange Height
MI ITEM #06288545
MFR #85558799

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23080.0014 M14X21 GIBRALTAR DIN COLLAR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M14
  • Material
    Steel
  • System of Measurement
    Metric
  • Flange Diameter
    28.00 mm
  • Flange Height
    4.00 in
  • Material Grade
    10
  • Type
    Flange Nut
  • Coating
    Black Phosphate
  • Width Across Flats
    21.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text