Motion
85558807
M16, 31mm Flange Diam, 24mm High, 24mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 5" Flange Height, DIN 6331
MI ITEM #06288546
MFR #85558807
Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16, 31mm Flange Diam, 24mm High, 24mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 5" Flange Height, DIN 6331
MI ITEM #06288546
MFR #85558807

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$8.73/each

Specifications

Dimensions

  • Flange Diameter
    31.00 mm
  • Flange Height
    5.00 in
  • Thread Size
    M16
  • Width Across Flats
    24.00 mm

Details

  • Coating
    Black Phosphate
  • Fastener Standard
    DIN 6331
  • Material
    Steel
  • Material Grade
    10
  • System of Measurement
    Metric
  • Type
    Flange Nut

Overview

Mfr description
23080.0016 M16X24 GIBRALTAR DIN COLLAR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought