Motion
85558815
M18, 34mm Flange Diam, 27mm High, 27mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 5" Flange Height
MI ITEM #06288547
MFR #85558815
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18, 34mm Flange Diam, 27mm High, 27mm Across Flats, Flange Nut;Grade 10 Steel, Black Phosphate Finish, 5" Flange Height
MI ITEM #06288547
MFR #85558815

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    34.00 mm
  • Flange Height
    5.00 in
  • Thread Size
    M18
  • Width Across Flats
    27.00 mm

Details

  • Coating
    Black Phosphate
  • Material
    Steel
  • Material Grade
    10
  • System of Measurement
    Metric
  • Type
    Flange Nut

Overview

Mfr description
23080.0018 M18X27 GIBRALTAR DIN COLLAR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought