Motion
85558393
M6x1.00 Thread, 18mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 10mm Width Across Flats, 11.5mm Width Across Points
MI ITEM #06288550
MFR #85558393
Price$12.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Thread, 18mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 10mm Width Across Flats, 11.5mm Width Across Points
MI ITEM #06288550
MFR #85558393

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.43/each

Specifications

Dimensions

  • Overall Length
    18.00 mm
  • Thread Size
    M6x1.00
  • Width Across Flats
    10.00 mm
  • Width Across Points
    11.50 mm

Details

  • Fastener Standard
    DIN 6334
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Material Grade
    10
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Standard

Overview

Mfr description
23090.0006 M6X18 GIBRALTAR EXTENDED NUT
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought