Motion
85558401
M8x1.25 Thread, 24mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 13mm Width Across Flats, 15mm Width Across Points
MI ITEM #06288551
MFR #85558401
List Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Thread, 24mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 13mm Width Across Flats, 15mm Width Across Points
MI ITEM #06288551
MFR #85558401

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.48/each for your price

Overview

Mfr description
23090.0008 M8X24 GIBRALTAR EXTENDED NUT
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Fastener Standard
    DIN 6334
  • Thread Size
    M8x1.25
  • Width Across Flats
    13.00 mm
  • Material Grade
    10
  • Material
    Steel
  • Finish Coating
    Black Phosphate
  • Overall Length
    24.00 mm
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Standard
  • Width Across Points
    15.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text