Motion
85558419
M10x1.50 Thread, 30mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 16mm Width Across Flats, 18.5mm Width Across Points
Mi Item #06288552
MFR #85558419
Price$9.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Thread, 30mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 16mm Width Across Flats, 18.5mm Width Across Points
Mi Item #06288552
MFR #85558419

Mfr description
23090.0010 M10X30 GIBRALTAR EXTENDED NUT
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.73/each

Specifications

Dimensions

  • Overall Length
    30.00 mm
  • Thread Size
    M10x1.50
  • Width Across Flats
    16.00 mm
  • Width Across Points
    18.50 mm

Details

  • Fastener Standard
    DIN 6334
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Material Grade
    10
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)