Motion
85558443
M16x2.00 Thread, 48mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 24mm Width Across Flats, 27.7mm Width Across Points
Mi Item #06288555
MFR #85558443
Price$37.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Thread, 48mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 24mm Width Across Flats, 27.7mm Width Across Points
Mi Item #06288555
MFR #85558443

Mfr description
23090.0016 M16X48 GIBRALTAR EXTENDED NUT
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$37.48/each

Specifications

Dimensions

  • Overall Length
    48.00 mm
  • Thread Size
    M16x2.00
  • Width Across Flats
    24.00 mm
  • Width Across Points
    27.70 mm

Details

  • Fastener Standard
    DIN 6334
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Material Grade
    10
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)