Motion
85558468
M24x3.00 Thread, 72mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 36mm Width Across Flats, 41.6mm Width Across Points
Mi Item #06288557
MFR #85558468
Price$98.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Thread, 72mm OAL Steel Standard Coupling Nut, Black Phosphate Coated, 36mm Width Across Flats, 41.6mm Width Across Points
Mi Item #06288557
MFR #85558468

Mfr description
23090.0024 M24X72 GIBRALTAR EXTENDED NUT
  • Standard coupling nuts have internal threads on both ends that connect two male fasteners. They are commonly used to join threaded rod to create longer rod lengths
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.90/each

Specifications

Dimensions

  • Overall Length
    72.00 mm
  • Thread Size
    M24x3.00
  • Width Across Flats
    36.00 mm
  • Width Across Points
    41.60 mm

Details

  • Fastener Standard
    DIN 6334
  • Finish Coating
    Black Phosphate
  • Material
    Steel
  • Material Grade
    10
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)