Motion
87729752
16mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 786 Lb Max Load, 2.5mm Ball Diam
MI ITEM #06288566
MFR #87729752
Price$17.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 786 Lb Max Load, 2.5mm Ball Diam
MI ITEM #06288566
MFR #87729752

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$17.58/each

Specifications

Dimensions

  • Ball Diameter
    2.50 mm
  • Hex Opening Size
    2.00 mm
  • Overall Length
    16.00 mm
  • Thread Size
    M4 mm

Details

  • Ball Material
    Steel
  • Material
    Steel
  • Maximum Load Capacity
    786.00 lb
  • Style
    Rolling Ball
  • System of Measurement
    Metric
  • Type
    Headless

Overview

Mfr description
22720.0046 M4X16 STEEL ROUND BALL ENDED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought