Motion
87729794
16mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 1,011 Lb Max Load, 3mm Ball Diam
MI ITEM #06288570
MFR #87729794
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 1,011 Lb Max Load, 3mm Ball Diam
MI ITEM #06288570
MFR #87729794

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22720.0055 M5X16 STEEL ROUND BALL ENDED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    3.00 mm
  • Ball Material
    Steel
  • Hex Opening Size
    2.50 mm
  • Material
    Steel
  • Maximum Load Capacity
    1,011.00 lb
  • Overall Length
    16.00 mm
  • Style
    Rolling Ball
  • System of Measurement
    Metric
  • Thread Size
    M5 mm
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text