Motion
87729869
25.8mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 2,023 Lb Max Load, 4mm Ball Diam
Mi Item #06288577
MFR #87729869
Price$16.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25.8mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 2,023 Lb Max Load, 4mm Ball Diam
Mi Item #06288577
MFR #87729869

Mfr description
22720.0066 M6X25.8 STEEL ROUND BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.78/each

Specifications

Dimensions

  • Ball Diameter
    4.00 mm
  • Hex Opening Size
    3.00 mm
  • Overall Length
    25.80 mm
  • Thread Size
    M6 mm

Details

  • Ball Material
    Steel
  • Material
    Steel
  • Maximum Load Capacity
    2,023.00 lb
  • Style
    Rolling Ball
  • System of Measurement
    Metric
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)