Motion
87729877
11.2mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 3,272 Lb Max Load, 5.5mm Ball Diam
MI ITEM #06288578
MFR #87729877
List Price$10.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
11.2mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 3,272 Lb Max Load, 5.5mm Ball Diam
MI ITEM #06288578
MFR #87729877

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.43/each for your price

Overview

Mfr description
22720.0081 M8X11.2 STEEL ROUND BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    5.50 mm
  • Ball Material
    Steel
  • Style
    Rolling Ball
  • Hex Opening Size
    4.00 mm
  • Material
    Steel
  • Maximum Load Capacity
    3,272.00 lb
  • Overall Length
    11.20 mm
  • System of Measurement
    Metric
  • Thread Size
    M8 mm
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text