Motion
87729893
17.2mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 3,272 Lb Max Load, 5.5mm Ball Diam
MI ITEM #06288580
MFR #87729893
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
17.2mm OAL, Steel, Headless Rolling Ball End Clamping Screw; 3,272 Lb Max Load, 5.5mm Ball Diam
MI ITEM #06288580
MFR #87729893

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
22720.0083 M8X17.2 STEEL ROUND BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    5.50 mm
  • Ball Material
    Steel
  • Style
    Rolling Ball
  • Hex Opening Size
    4.00 mm
  • Material
    Steel
  • Maximum Load Capacity
    3,272.00 lb
  • Overall Length
    17.20 mm
  • System of Measurement
    Metric
  • Thread Size
    M8 mm
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text