Motion
64472657
15.6mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 786 Lb Max Load, 2.5mm Ball Diam
MI ITEM #06288601
MFR #64472657
List Price$19.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15.6mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 786 Lb Max Load, 2.5mm Ball Diam
MI ITEM #06288601
MFR #64472657

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.35/each for your price

Overview

Mfr description
22720.0546 M4X15.6 STEEL FLAT BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    2.50 mm
  • Ball Material
    Steel
  • Hex Opening Size
    2.00 mm
  • Material
    Steel
  • Maximum Load Capacity
    786.00 lb
  • Overall Length
    15.60 mm
  • Style
    Plain Flat Face
  • System of Measurement
    Metric
  • Thread Size
    M4 mm
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text