Motion
64472715
24.5mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 1,011 Lb Max Load, 3mm Ball Diam
Mi Item #06288606
MFR #64472715
Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24.5mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 1,011 Lb Max Load, 3mm Ball Diam
Mi Item #06288606
MFR #64472715

Mfr description
22720.0558 M5X24.5 STEEL FLAT BALL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.40/each

Specifications

Dimensions

  • Ball Diameter
    3.00 mm
  • Hex Opening Size
    2.50 mm
  • Overall Length
    24.50 mm
  • Thread Size
    M5 mm

Details

  • Ball Material
    Steel
  • Material
    Steel
  • Maximum Load Capacity
    1,011.00 lb
  • Style
    Plain Flat Face
  • System of Measurement
    Metric
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)