Motion
64472830
12mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 4,496 Lb Max Load, 7mm Ball Diam
MI ITEM #06288618
MFR #64472830
List Price$21.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 4,496 Lb Max Load, 7mm Ball Diam
MI ITEM #06288618
MFR #64472830

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$21.25/each for your price

Overview

Mfr description
22720.0601 M10X12 STEEL FLAT BALL ENDED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    7.00 mm
  • Ball Material
    Steel
  • Style
    Plain Flat Face
  • Hex Opening Size
    5.00 mm
  • Material
    Steel
  • Maximum Load Capacity
    4,496.00 lb
  • Overall Length
    12.00 mm
  • System of Measurement
    Metric
  • Thread Size
    M10 mm
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text