Motion
64472913
20mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 6,744 Lb Max Load, 8.5mm Ball Diam
Mi Item #06288626
MFR #64472913
Price$47.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 6,744 Lb Max Load, 8.5mm Ball Diam
Mi Item #06288626
MFR #64472913

Mfr description
22720.0622 M12X20 STEEL FLAT BALL ENDED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$47.33/each

Specifications

Dimensions

  • Ball Diameter
    8.50 mm
  • Hex Opening Size
    6.00 mm
  • Overall Length
    20.00 mm
  • Thread Size
    M12 mm

Details

  • Ball Material
    Steel
  • Material
    Steel
  • Maximum Load Capacity
    6,744.00 lb
  • Style
    Plain Flat Face
  • System of Measurement
    Metric
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)