Motion
64472947
40mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 6,744 Lb Max Load, 8.5mm Ball Diam
Mi Item #06288629
MFR #64472947
Price$49.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
40mm OAL, Steel, Headless Plain Flat Face Ball End Clamping Screw; 6,744 Lb Max Load, 8.5mm Ball Diam
Mi Item #06288629
MFR #64472947

Mfr description
22720.0626 M12X40 STEEL FLAT BALL ENDED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.75/each

Specifications

Dimensions

  • Ball Diameter
    8.50 mm
  • Hex Opening Size
    6.00 mm
  • Overall Length
    40.00 mm
  • Thread Size
    M12 mm

Details

  • Ball Material
    Steel
  • Material
    Steel
  • Maximum Load Capacity
    6,744.00 lb
  • Style
    Plain Flat Face
  • System of Measurement
    Metric
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)