Motion
64038599
12mm OAL, Steel, Headless Ridged Flat Face Ball End Clamping Screw; 4,496 Lb Max Load, 7mm Ball Diam
Mi Item #06288631
MFR #64038599
Price$178.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12mm OAL, Steel, Headless Ridged Flat Face Ball End Clamping Screw; 4,496 Lb Max Load, 7mm Ball Diam
Mi Item #06288631
MFR #64038599

Mfr description
22720.0901 M10X12 STEEL FLAT SERRATED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$178.48/each

Specifications

Dimensions

  • Ball Diameter
    7.00 mm
  • Hex Opening Size
    5.00 mm
  • Overall Length
    12.00 mm
  • Thread Size
    M10 mm

Details

  • Ball Material
    Steel
  • Material
    Steel
  • Maximum Load Capacity
    4,496.00 lb
  • Style
    Ridged Flat Face
  • System of Measurement
    Metric
  • Type
    Headless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)