Motion
64038672
16mm OAL, Steel, Headless Ridged Flat Face Ball End Clamping Screw; 6,744 Lb Max Load, 8.5mm Ball Diam
MI ITEM #06288638
MFR #64038672
List Price$95.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm OAL, Steel, Headless Ridged Flat Face Ball End Clamping Screw; 6,744 Lb Max Load, 8.5mm Ball Diam
MI ITEM #06288638
MFR #64038672

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$95.35/each for your price

Overview

Mfr description
22720.0921 M12X16 STEEL FLAT SERRATED
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Ball Diameter
    8.50 mm
  • Ball Material
    Steel
  • Style
    Ridged Flat Face
  • Hex Opening Size
    6.00 mm
  • Material
    Steel
  • Maximum Load Capacity
    6,744.00 lb
  • Overall Length
    16.00 mm
  • System of Measurement
    Metric
  • Thread Size
    M12 mm
  • Type
    Headless

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text