Motion
85558518
10mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;10.5mm Male Inside x 21mm Male Outside Diameter, 4mm Thick, 15mm Radius
MI ITEM #06288646
MFR #85558518
List Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;10.5mm Male Inside x 21mm Male Outside Diameter, 4mm Thick, 15mm Radius
MI ITEM #06288646
MFR #85558518

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.98/each for your price

Overview

Mfr description
23050.0010 M10X10.5 TYPE C DIN STEEL
  • Male spherical washers, also known as seat washers, are the top washer in a spherical washer assembly.

Specifications

  • Material
    Case Hardened Steel
  • Thickness
    4.00 mm
  • System of Measurement
    Metric
  • Bolt Size
    10.00 mm
  • Radius
    15.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text