Motion
85558542
16mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;17mm Male Inside x 30mm Male Outside Diameter, 5.3mm Thick, 22mm Radius
MI ITEM #06288649
MFR #85558542
List Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;17mm Male Inside x 30mm Male Outside Diameter, 5.3mm Thick, 22mm Radius
MI ITEM #06288649
MFR #85558542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.33/each for your price

Overview

Mfr description
23050.0016 M16X17 TYPE C DIN STEEL
  • Male spherical washers, also known as seat washers, are the top washer in a spherical washer assembly.

Specifications

  • Material
    Case Hardened Steel
  • Thickness
    5.30 mm
  • System of Measurement
    Metric
  • Bolt Size
    16.00 mm
  • Radius
    22.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text