Motion
85558559
20mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;21mm Male Inside x 36mm Male Outside Diameter, 6.3mm Thick, 27mm Radius
MI ITEM #06288650
MFR #85558559
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Bolt, Type C, Case Hardened Steel, Male Spherical Washer;21mm Male Inside x 36mm Male Outside Diameter, 6.3mm Thick, 27mm Radius
MI ITEM #06288650
MFR #85558559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23050.0020 M20X21 TYPE C DIN STEEL
  • Male spherical washers, also known as seat washers, are the top washer in a spherical washer assembly.

Specifications

  • Material
    Case Hardened Steel
  • Thickness
    6.30 mm
  • System of Measurement
    Metric
  • Bolt Size
    20.00 mm
  • Radius
    27.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text