Motion
85558484
6mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;7.1mm Female Inside x 12mm Female Outside Diameter, 2.8mm Thick
MI ITEM #06288652
MFR #85558484
List Price$2.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;7.1mm Female Inside x 12mm Female Outside Diameter, 2.8mm Thick
MI ITEM #06288652
MFR #85558484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.80/each for your price

Overview

Mfr description
23050.0106 M6X7.1 TYPE D DIN STEEL
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Bolt Size
    6.00 mm
  • Fastener Standard
    DIN 6319
  • Material
    Case Hardened Steel
  • System of Measurement
    Metric
  • Thickness
    2.80 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text