Motion
85558575
8mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;9.6mm Female Inside x 17mm Female Outside Diameter, 3.5mm Thick
MI ITEM #06288653
MFR #85558575
List Price$3.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;9.6mm Female Inside x 17mm Female Outside Diameter, 3.5mm Thick
MI ITEM #06288653
MFR #85558575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.18/each for your price

Overview

Mfr description
23050.0108 M8X9.6 TYPE D DIN STEEL
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Bolt Size
    8.00 mm
  • Fastener Standard
    DIN 6319
  • Material
    Case Hardened Steel
  • System of Measurement
    Metric
  • Thickness
    3.50 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text