Motion
85558609
14mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;16.5mm Female Inside x 28mm Female Outside Diameter, 5.6mm Thick
MI ITEM #06288656
MFR #85558609
List Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
14mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;16.5mm Female Inside x 28mm Female Outside Diameter, 5.6mm Thick
MI ITEM #06288656
MFR #85558609

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.30/each for your price

Overview

Mfr description
23050.0114 M14X16.5 TYPE D DIN STEEL
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Bolt Size
    14.00 mm
  • Fastener Standard
    DIN 6319
  • Material
    Case Hardened Steel
  • System of Measurement
    Metric
  • Thickness
    5.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text