Motion
85558617
16mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;19mm Female Inside x 30mm Female Outside Diameter, 6.2mm Thick
MI ITEM #06288657
MFR #85558617
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;19mm Female Inside x 30mm Female Outside Diameter, 6.2mm Thick
MI ITEM #06288657
MFR #85558617

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23050.0116 M16X19 TYPE D DIN STEEL
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Bolt Size
    16.00 mm
  • Fastener Standard
    DIN 6319
  • Material
    Case Hardened Steel
  • System of Measurement
    Metric
  • Thickness
    6.20 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text