Motion
85558625
20mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;23.2mm Female Inside x 36mm Female Outside Diameter, 7.5mm Thick
MI ITEM #06288658
MFR #85558625
List Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;23.2mm Female Inside x 36mm Female Outside Diameter, 7.5mm Thick
MI ITEM #06288658
MFR #85558625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$12.05/each for your price

Overview

Mfr description
23050.0120 M20X23.2 TYPE D DIN STEEL
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Material
    Case Hardened Steel
  • Thickness
    7.50 mm
  • System of Measurement
    Metric
  • Bolt Size
    20.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text