Motion
85558633
24mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;28mm Female Inside x 44mm Female Outside Diameter, 9.5mm Thick
MI ITEM #06288659
MFR #85558633
List Price$20.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
24mm Bolt, Type D, Case Hardened Steel, Female Spherical Washer;28mm Female Inside x 44mm Female Outside Diameter, 9.5mm Thick
MI ITEM #06288659
MFR #85558633

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.38/each for your price

Overview

Mfr description
23050.0124 M24X28 TYPE D DIN STEEL
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Material
    Case Hardened Steel
  • Thickness
    9.50 mm
  • System of Measurement
    Metric
  • Bolt Size
    24.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text