Motion
85558641
8mm Bolt, Type G, Case Hardened Steel, Female Spherical Washer;9.6mm Female Inside x 24mm Female Outside Diameter, 5mm Thick
MI ITEM #06288660
MFR #85558641
List Price$8.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8mm Bolt, Type G, Case Hardened Steel, Female Spherical Washer;9.6mm Female Inside x 24mm Female Outside Diameter, 5mm Thick
MI ITEM #06288660
MFR #85558641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$8.30/each for your price

Overview

Mfr description
23050.0208 M8X9.6 TYPE G DIN STEEL
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Material
    Case Hardened Steel
  • Thickness
    5.00 mm
  • System of Measurement
    Metric
  • Bolt Size
    8.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text