Motion
85558658
10mm Bolt, Type G, Case Hardened Steel, Female Spherical Washer;12mm Female Inside x 30mm Female Outside Diameter, 5mm Thick
MI ITEM #06288661
MFR #85558658
List Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10mm Bolt, Type G, Case Hardened Steel, Female Spherical Washer;12mm Female Inside x 30mm Female Outside Diameter, 5mm Thick
MI ITEM #06288661
MFR #85558658

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.90/each for your price

Overview

Mfr description
23050.0210 M10X12 TYPE G DIN STEEL
  • Female spherical washers, also known as dished washers, are the bottom washer in a spherical washer assembly.

Specifications

  • Material
    Case Hardened Steel
  • Thickness
    5.00 mm
  • System of Measurement
    Metric
  • Bolt Size
    10.00 mm
  • Fastener Standard
    DIN 6319

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text